Beli Chamfer Measuring Gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Chamfer GaugeDeskripsi:- Measuring size of all kinds of chamfer (milling, measure hole chamfer on workpiece)atribut:
- Graduation (mm): 0.5
- Material: Stainless Steel
- Accuracy (mm): ± 0.25
- Temperature Range (°C): 0 to 15
- Dimensions (mm): 30x71.3x2
- TRUSCO Number: 175-7693
- TRUSCO Chamfer Measureing Gaugeatribut:
- Finishing Material: Stainless Steel (0.6mm Thickness) (SUS430)
- Purpose of Use: For inspection of C face (45°chamfer).
- Niigata Seiki (SK) Chamfer Measurement Gaugeatribut:
- Type: Chamfer Measurement Gauge
- Material: SUS420J2
- Dimensions (mm): 71.6x2
- Length (mm): 15 (Short Branch), 30 (Long Branch)
- Measurement Range (°C): 1-15
- Minimum Scale (mm): 0.5
- TRUSCO Taper Gauge (Alat Ukur Multifungsi)atribut:
- Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
- Length (mm): 155
- Material: Stainless Steel (SUS420J2)
- Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
- Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
- Shinwa Rules Taper Gaugeatribut:
- Material: Stainless
- Kennedy Radius GaugeDeskripsi:- Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy when measuring internal and external radii.- Enclosed in a steel case.atribut:
- Length (mm): 25
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)atribut:
- Purpose of Use: For crevice measurement.
- Kennedy Radius GaugeDeskripsi:Manufactured from hardened and polished steel, the blades are precision milled for optimum accuracy when measuring internal and external radii. Enclosed in a steel case. Size range: 34 Blade Metric: 1.0 to 3.0 x .25 and 3.5 to 7.0 x .5 32 Blade Metric: 7.5 to 15.0 x .5 32 Blade Inch: 17/64 Degree to 1/2 Degree x 1/64 Degree 30 Blade Metric: 15.5 to 20.0 x .5 and 21.0 to 25.0 x 1 30 Blade Inch: 1/32 Degree to 1/4 Degree x 1/64 Degree.
- TRUSCO C Surface Measurement Gaugeatribut:
- Material: Stainless steel (SUS430)
- Measurement Range (mm): 0.5-5.0 (0.5 increments)
- Set Details (mm): 0.5-5.0 (0.5 increments)
- Number of: 10
- Accuracy: +-0.03mm
- Purpose of Use: For inspection of C face (45°chamfer).
- TRUSCO Chamfering Measurement Gaugeatribut:
- Applications: Periphery chamfering measurement of workpiece made with lathe, special purpose lathe, and turret lathe. Milling machine drilling machine chamfering and hole chamfering measurement.
- Instrument Error (mm): ±0.25
- Material: Stainless Steel (SUS420J2)
- Measuring Range: 0.5 to 15
- Purpose of Use: To measure the size of various chamfer.
- Specifications: Chamfering
- monotaro Digital Height GaugeDeskripsi:Height gauge easy to see with digital display For component measurementatribut:
- Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
- Type: Digital
- Overall Length (mm): 476
- Battery Used: Coin battery CR2032 x 1
- Display Format: Digital
-
Instruction Manual:
- Instrument Difference (mm): +/- 0.04
- Mass (kg): approx. 2.5
- Maximum measurement length (mm): 300
- Minimum display amount (mm): 0.01
- Product Type: Body
- Kennedy Metric Feeler Gauge (Pengukur Celah)atribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- Niigata Seiki (SK) Taper Gauge Measurement of Gap WidthDeskripsi:Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.atribut:
- Accuracy (mm): ± 0,05
- TRUSCO Radius Gauge (Outside Diameter, for Rounded Grooves)atribut:
- Purpose of Use: Outer diameter round, for groove roundness.
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Insize Pengukur Radius Digital (Alat Ukur Jari-Jari Digital)Deskripsi:Digital Radius Gauge_x000D__x000D_> Measure radius of internal and external arcs_x000D_> Supplied with 5 jaws for different sizes of arcatribut:
- Range of Radius (mm): 5-700 mm
- Resolution: 0.01 mm
- Accuracy: +/- 0.01 Rmm
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
Daftar Harga Chamfer Measuring Gauge Terbaru October 2026
| Niigata Seiki (SK) Chamfer Gauge | Rp299.900 |
| TRUSCO Chamfer Measureing Gauge | Rp1.899.900 |
| Niigata Seiki (SK) Chamfer Measurement Gauge | Rp289.900 |
| TRUSCO Taper Gauge (Alat Ukur Multifungsi) | Rp259.900 |
| Shinwa Rules Taper Gauge | Rp159.900 |
| Kennedy Radius Gauge | Rp379.900 |
| Niigata Seiki (SK) Welding Gauge (Alat Ukur Las) | Rp779.900 |
| Mitutoyo Feeler Gauge (Pengukur Celah) | Rp569.900 |
| TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan) | Rp219.900 |
| Kennedy Radius Gauge | Rp549.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Chamfer%20Gauge/P102224533-1.jpg)

%20Chamfer%20Measurement%20Gauge/P102270026-1.jpg)
/P101002221-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Niigata%20Seiki%20(SK)%20Welding%20Gauge%20(Alat%20Ukur%20Las)/f0P101502540-4.jpg)
/P102944790-1.jpg)
%20(Alat%20Ukur%20Ketebalan)/P101000756-1.jpg)




/ovP101005895-9.jpg)
%20Taper%20Gauge%20Measurement%20of%20Gap%20Width/P101502496-13.jpg)
%20Radius%20Gauge%20(Pengukur%20Ulir)/cqP101502458-2.jpg)
/P101500799-1.jpg)

/P102120651-1.jpg)
/1mP102079058-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)